![Evoq 3000 5.25" Outdoor Spker Pair Evoq 3000 5.25" Outdoor Spker Pair](https://rexel-cdn.com/products/image.jpg?i=46EB4D8E-F097-4CE3-8676-4DBAB5890412&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Speaker, evoQ 3000 Series, Tweeter: PEI Mylar, Woofer: 5.25" Poly, Dimensions: 9.45" x 6.3", Color: White.
Overview
Outdoor Speaker, evoQ 3000 Series, Tweeter: PEI Mylar, Woofer: 5.25" Poly, Dimensions: 9.45" x 6.3", Color: White.
The 3000 Series Outdoor Speakers are optimized for the demands of outdoor installations and come in white or black finishes. With 5.25" poly woofers and PEI mylar tweeters, these speakers are made with tough non-corroding enclosures that feature aluminum powder coated grills and mounting brackets and a universal 1/4-20 threaded insert for accepting 3rd party mounts.
Also known as: 804428027065, MS3523WH
Specifications
Mounting: | Surface |
Type: | Speaker, Weather Resistant |
Size: | 5 1/4 in |
Color: | White |
Wattage: | 50 |
Mounting: | Surface |
Size: | 5 1/4 in |
Wattage: | 50 |
Type: | Speaker, Weather Resistant |
Color: | White |
Customer Reviews
No reviews for this product
(0)