4CA10/LED/930/FR/120V/E26

Item #: 2404935

Cat #: S21316

UPC: 045923206313

Sign In or Register to view pricing and more.
Documents & Guides
4 Watt CA10 LED; Frost; Medium Base; 90 CRI; 3000K; 120 Volt

Overview

4 Watt CA10 LED; Frost; Medium Base; 90 CRI; 3000K; 120 Volt
Satco's S21316 4-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923206313, S21316

Specifications

Shape: CA10 (Bent Tip)
Color Temperature: 3000 (Warm White)
Wattage: 4
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 90
Light Technology: LED
Shape: CA10 (Bent Tip)
Wattage: 4
Color: Frosted
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90

Customer Reviews

No reviews for this product
(0)