Quadplex Circuit Breaker, 2P, 30A

Item #: 2404780

Cat #: BRD230230

UPC: 786676043885

Sign In or Register to view pricing and more.
Quadplex Circuit Breaker, 2-Pole, 30 Amp, Without Rejection Clips

Overview

Quadplex Circuit Breaker, 2-Pole, 30 Amp, Without Rejection Clips
Also known as: 786676043885, BRD230230, BR430

Specifications

Volts AC: 120, 240
Amps: 30
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 30
Family / Style: BR

Customer Reviews

No reviews for this product
(0)