Concept Disconnect Enclosure, Type 4, 36x26x8

Item #: 24038

Cat #: CDSC36268

UPC: 783510780005

Sign In or Register to view pricing and more.
Documents & Guides
Concept Disconnect Enclosure, Type 4, Material: Steel, Dimensions: 36" x 26" x 8"

Overview

Concept Disconnect Enclosure, Type 4, Material: Steel, Dimensions: 36" x 26" x 8"
Use Concept Disconnect Enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures: Door interlock bracket welded to door; Three-point door latching system installed on door; Instructions to locate and install disconnect; Hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware and sealing washers for mounting holes
Also known as: 783510780005, CDSC36268

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Steel

Customer Reviews

No reviews for this product
(0)