1' x 2' LED Selectable Linear High Bay, 40/50K

Item #: 2403486

Cat #: SPHB-1224SE-M-UNV-L84050-CD-SP1-U

UPC: 080083289264

Sign In or Register to view pricing and more.
Documents & Guides
1 Ft. x 2 Ft. LED Selectable Linear High Bay, 82/123/166 Watt, 120-277V, 12850/18800/24190 Lumens, Selectable Color Temperature: 4000K/5000K, 0-10V Dimming

Overview

1 Ft. x 2 Ft. LED Selectable Linear High Bay, 82/123/166 Watt, 120-277V, 12850/18800/24190 Lumens, Selectable Color Temperature: 4000K/5000K, 0-10V Dimming
Also known as: 080083289264, SPHB-1224SE-M-UNV-L84050-CD-SP1-U

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Length: 24 in , 2 ft
Dimmable: Yes
Width: 12 in, 1 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)