2' x 3' LED Selectable Linear High Bay, 40/50K

Item #: 2403485

Cat #: SPHB-2436SE-M-UNV-L84050-CD-SP1-U

UPC: 080083289288

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 3 Ft. LED Selectable Linear High Bay, 162/209/251 Watt, 120-277V, 24900/31160/36230 Lumens, Selectable Color Temperature: 4000K/5000K, 0-10V Dimming

Overview

2 Ft. x 3 Ft. LED Selectable Linear High Bay, 162/209/251 Watt, 120-277V, 24900/31160/36230 Lumens, Selectable Color Temperature: 4000K/5000K, 0-10V Dimming
Also known as: 080083289288, SPHB-2436SE-M-UNV-L84050-CD-SP1-U

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Width: 24 in, 2 ft
Length: 3 ft, 36 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Length: 3 ft, 36 in
Dimmable: Yes
Width: 24 in, 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)