4' x 10" LED Wrap, 35/40/50K

Item #: 2403484

Cat #: 4AWWS-L3C3-UNV

UPC: 080083281701

Documents & Guides
4 Ft. x 10 Inch LED Wrap, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Ft. x 10 Inch LED Wrap, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Also known as: 080083281701, 4AWWS-L3C3-UNV

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 5000, 4000, 6000, Selectable
Length: 4 ft, 48 in
Width: 10 in
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Type: 0-10V Dimming
Volts AC Range: 120 - 277
Lumens: 5000, 4000, 6000, Selectable
Width: 10 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)