1-1/2 IN ARMD/MC CBL CONN

Item #: 240344

Cat #: PK-150

UPC: 783126000832

Sign In or Register to view pricing and more.
Documents & Guides
Armored/Metal Clad Cable Terminator, Trade Size 1-1/2 Inch, Cable Type Non-Jacketed Metal Clad Cable, Diameter 2-3/4 Inch, Length 2-7/8 Inch, Material Zinc Electroplated Malleable Iron (Body/Locknut), Phenolic (Insulating Bushing), Electro Plated Steel (Screw), Application Dry Location, Approval UL 514B, CSA C22.2

Overview

Armored/Metal Clad Cable Terminator, Trade Size 1-1/2 Inch, Cable Type Non-Jacketed Metal Clad Cable, Diameter 2-3/4 Inch, Length 2-7/8 Inch, Material Zinc Electroplated Malleable Iron (Body/Locknut), Phenolic (Insulating Bushing), Electro Plated Steel (Screw), Application Dry Location, Approval UL 514B, CSA C22.2
Also known as: 783126000832, PK-150

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in

Customer Reviews

No reviews for this product
(0)