
Lighting Transformer, Electronic, 900W, 12 - 15VDC, 120VAC
Item #: 240337
Cat #: TC954-15
UPC: 783352015075
Documents & Guides
Lighting Transformer, Electronic, 900 Watt, 12 - 15 Volt DC, Multi-Tap Output, 120 Volt AC, Input, Corded, Powder Coated Steel Enclosure
Sign In or Register to view pricing and more.
Overview
Lighting Transformer, Electronic, 900 Watt, 12 - 15 Volt DC, Multi-Tap Output, 120 Volt AC, Input, Corded, Powder Coated Steel Enclosure
Also known as: 783352015075, TC954-15
Specifications
Volts AC: | 120 |
Type: | Electronic, Lighting Transformer |
Wattage: | 900 |
Volts DC: | 12/15 |
Volts AC: | 120 |
Wattage: | 900 |
Type: | Electronic, Lighting Transformer |
Volts DC: | 12/15 |
Customer Reviews
No reviews for this product
(0)