Rack, 4 Post, Alum, 19"

Item #: 240287

Cat #: R4P

UPC: 074983089048

Sign In or Register to view pricing and more.

Overview

Rack, 4 Post, Standard 19 Inch EIA Aluminum 45RU
The 4-Post rack combines the stability of a cabinet with the accessibility of an open rack to deliver maximum flexibility. The 45 RU rack is 23 inches wide overall (with 19 inch standard EIA mount) and 30 inches deep, with adjustable mounting rails that have #12-24 EIA universal mounting hole spacing, and printed numbering.
Also known as: 074983089048, R4P

Specifications

Height: 84 in
Color: Black
Mounting: Floor
Size: 45RMU
Depth: 30 in
Width: 23.250 in
Material: Aluminum
Height: 84 in
Mounting: Floor
Depth: 30 in
Material: Aluminum
Color: Black
Size: 45RMU
Width: 23.250 in

Customer Reviews

No reviews for this product
(0)