Compression Lug, Copper, 1-Hole

Item #: 24027

Cat #: LCAX450-12-6

UPC: 074983435975

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, 450 kcmil Cable, 1/2 Inch Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Flex, 450 kcmil Cable, 1/2 Inch Stud Hole
The LCAX450-12-6 Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. They are compatible with a 450 kcmil cable and a 1/2 IN stud hole, they are also UL Listed and CSA Certified to 35 kV and temperature rated to 90 deg C.
Also known as: 074983435975, LCAX450-12-6

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Mounting: 1-Hole

Customer Reviews

No reviews for this product
(0)