Empty enclosure control station, 9001K, 9001SK, plastic, 2 cut-outs, 30mm, for 3/4 cable entry

Item #: 24026

Cat #: 9001SKY2

UPC: 785901154082

Sign In or Register to view pricing and more.
Empty enclosure control station, Harmony 9001K, Harmony 9001SK, plastic, 2 cut-outs, 30mm, for 3/4 cable entry

Overview

Empty enclosure control station, Harmony 9001K, Harmony 9001SK, plastic, 2 cut-outs, 30mm, for 3/4 cable entry
This empty enclosure is a separate component of the range of control and signaling units, Harmony 9001K / 9001SK diameter 30mm. It comprises a plastic enclosure with 2 vertical openings diameter 30mm. It is supplied with 1 entry tapped for 3/4'' knockout. This robust control station complies with the requirements of NEMA 1/13/3/4/4X ratings. It weighs 690g. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901154082, 9001SKY2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)