IEC contactor, nonreversing, 150A, 100HP at 480VAC, 3PH, 3P, 3 NO, 120VAC 50/60Hz coil, open style

Item #: 240104

Cat #: LC1F150G7

UPC: 785901595861

Sign In or Register to view pricing and more.
IEC contactor, TeSys F, nonreversing, 150A, 100HP at 480VAC, 3 phase, 3 pole, 3 NO, 120VAC 50/60Hz coil, open style

Overview

IEC contactor, TeSys F, nonreversing, 150A, 100HP at 480VAC, 3 phase, 3 pole, 3 NO, 120VAC 50/60Hz coil, open style
TeSys F contactors have been designed for motors in normal or severe service conditions. They are commonly used in industry, infrastructure, building and renewable energy applications. TeSys F contactors are available in 11 contactor ratings for inductive motor applications up to 800 full-load amps and resistive loads up to 2100 amps. This 150A inductive 3 pole IEC contactor can be mounted directly to a panel. Contactors have both Horsepower and Kw motor rating for international acceptance. Contactor is rated for 40HP at 200 to 208VAC, 50HP at 240VAC, 100HP at 480VAC and 125HP at 600VAC three phase. When used with a 480VAC up to 250A circuit breaker, this contactor can have a SCCR up to 65kA. When used with 600VAC Class J or CC fuses up to 200A, this contactor can have a SCCR up to 100kA. Contactor is supplied with a 120 VAC 50/60 Hz coil. Contactor has one normally open auxiliary contact built-in as standard. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 6.69 inches tall, 6.44 inches wide and 6.73 inches deep. It weighs 7.56 lbs. Contactor is certified to UL, IEC, CCC, ABS, DNV, CB, BV, RINA, RMRoS and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Also known as: 785901595861, LC1F150G7

Specifications

Volts AC Control: 120
Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor, Non-Reversing
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Mounting: Panel
Type: Contactor, Non-Reversing
Volts AC: 600
Phase: 3
Poles: 3
Amps: 150
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)