Ww, 3r, U-connector

Item #: 24008

Cat #: F88T3RUC

UPC: 783510438593

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, U-connector, Type 3R, Size/Dims: 8.00x8.00, Material/Finish: Galvanized/Gray.

Overview

Wireway, U-connector, Type 3R, Size/Dims: 8.00x8.00, Material/Finish: Galvanized/Gray.
Also known as: 783510438593, F88T3RUC

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)