Digital Switch, Maestro, Brown

Item #: 240079
Cat #: MRF2-6ANS-BR
UPC: 027557637145
Sign In or Register to view pricing and more.
Maestro Digital Switch, 6 Amp Light or 3 Amp Fan, 120V, Multi-Location, Magnetic and Electronic Low Voltage, Wireless, Specification Grade, Color: Brown.

Overview

Maestro Digital Switch, 6 Amp Light or 3 Amp Fan, 120V, Multi-Location, Magnetic and Electronic Low Voltage, Wireless, Specification Grade, Color: Brown.
Also known as: 027557637145, MRF2-6ANS-BR

Specifications

Amps: 6, 3
Type: Switch, Low Voltage, Magnetic, Electronic, Wireless, Digital, Multi-Location
Volts AC: 120
Family / Style: Maestro
Wattage: 25
Light Technology: Halogen
Amps: 6, 3
Volts AC: 120
Wattage: 25
Type: Switch, Low Voltage, Magnetic, Electronic, Wireless, Digital, Multi-Location
Family / Style: Maestro
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)