3' General Purpose Strip, T8, 25W, 2-Lamp

Item #: 240070

Cat #: SSF-225-UNV-EB81-U

UPC: 080083519521

Sign In or Register to view pricing and more.
Documents & Guides
2 Lamp, 3 Ft. Standard Strip, 120-277V CEE Listed Electronic Ballast, T8, Flip-Up Sockets

Overview

2 Lamp, 3 Ft. Standard Strip, 120-277V CEE Listed Electronic Ballast, T8, Flip-Up Sockets
The SNF Series is a functional and multi-purpose narrow strip family that incorporates premium performance and construction durability. Designed with our easy-to-use Flip-Up socket design, the SNF significantly reduces installation time. The performance and application versatility of this series can be increased by incorporating symmetrical or asymmetrical reflectors. The SNF Series can be installed using various mounting methods and numerous options and accessories are available. The small size of the SNF makes it an ideal choice for size-restricted architectural applications. The SNF Series can be the illumination solution in commercial, industrial, retail and residential applications. Fixtures can be used in storage/utility areas, coves, display cases, shops, task and general area lighting. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Also known as: 080083519521, SSF-225-UNV-EB81-U

Specifications

Length: 3 ft
Wattage: 25
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 3 ft
Light Technology: Fluorescent
Wattage: 25
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)