Bus Bar, 3-Phase Continuous Current, 45mm, 2 Connections

Item #: 240035

Cat #: 140M-C-W452N

UPC: 662074309993

Documents & Guides
Bus Bar, 3-Phase, 64 Amp Max, Continuous Current for 140M-C, -D, 45 mm Spacing, 2 Connections
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bus Bar, 3-Phase, 64 Amp Max, Continuous Current for 140M-C, -D, 45 mm Spacing, 2 Connections
Circuit and Load Protection products protect solenoids, relay coils, pilot devices, PLC outputs, and more. They are DIN Rail mountable for quick installation and excellent for high-density configurations. We offer electronic circuit protection modules, circuit breakers, and motor protectors including modular protection systems, bi-metallic or solid-state overload relays and surge protectors and filters.
Also known as: 662074309993, 140M-C-W452N

Specifications

Poles: 2
Type: Busbar
Amps: 64
Family / Style: 140M
Poles: 2
Amps: 64
Type: Busbar
Family / Style: 140M

Customer Reviews

No reviews for this product
(0)