PDU, 15A, 120VAC, 6 Receptacles, NSP

Item #: 240014

Cat #: DP1N190615

UPC: 783510168841

Documents & Guides
Rack and Panel-Mount Power Distribution Unit (PDU), 15 Amp Load Rating, 120 VAC, 6 Receptacles in Front, *Non-Surge Protection*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rack and Panel-Mount Power Distribution Unit (PDU), 15 Amp Load Rating, 120 VAC, 6 Receptacles in Front, *Non-Surge Protection*
The Rack- and Panel-Mount PDUs not only provide convenient, reliable power to equipment mounted in cabinets or on open frame racks, but they can also be configured to meet a wide range of design specifications. These PDU's are a basic, lower-cost solution that provide great value.
Also known as: 783510168841, DP1N190615

Specifications

Type: Power Distribution Unit
Amps: 15
Material: Steel
Type: Power Distribution Unit
Material: Steel
Amps: 15

Customer Reviews

No reviews for this product
(0)