![N1 SCREW COVER PULL BOX NO K.O. POWDER COATED N1 SCREW COVER PULL BOX NO K.O. POWDER COATED](https://rexel-cdn.com/products/image.jpg?i=E83DC1D0-C923-402C-855A-3B753C2CA16D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Unity 666SCNK Screw-On Cover Enclosure, 16 GA Painted Low Carbon Steel, Screw Terminal Connection, Gunsmoke Gray Color, Construction: Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws To Stay In Place, Wall Mounting, No Knockouts, Dimensions: 6 IN Width X 6 IN Depth X 6 IN Height, Enclosure: NEMA 1, IP30, C/US UL 50 And UL 50E - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant
Overview
Unity 666SCNK Screw-On Cover Enclosure, 16 GA Painted Low Carbon Steel, Screw Terminal Connection, Gunsmoke Gray Color, Construction: Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws To Stay In Place, Wall Mounting, No Knockouts, Dimensions: 6 IN Width X 6 IN Depth X 6 IN Height, Enclosure: NEMA 1, IP30, C/US UL 50 And UL 50E - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant
Also known as: 761515221426, 666SCNK
Specifications
Depth: | 6 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Width: | 6 in |
Depth: | 6 in |
Height: | 6 in |
IP/NEMA Rating: | NEMA 1 |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)