Compact Fluorescent Lamp, Twist Lock, 15W, 2700K

Item #: 239962

Cat #: S8204

UPC: 045923082047

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 15 Watt, Bulb: Mini-Twist, Base: Twist Lock (GU24), Lumens: 1000, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10000 Hours. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 15 Watt, Bulb: Mini-Twist, Base: Twist Lock (GU24), Lumens: 1000, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10000 Hours. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923082047, S8204

Specifications

Lumens: 1000
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 15
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin Twist Lock (GU24)
Lumens: 1000
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No
Color Rendering Index (CRI): 82
Wattage: 15
Light Technology: CFL
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)