OPEN-LOK™ 1-3/8" HCS Japanese Tooth PRO-CURVE™ Hardwood Blade

Item #: 2399530

Cat #: 49-25-1133

UPC: 045242570836

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee® OPEN-LOK™ 1-3/8" HCS Japanese Tooth PRO-CURVE™ Hardwood Blade, High Carbon Steel For Cuts in Clean Wood, Drywall, & PVC, 1-3/8" Cutting Width, 2" Max Plunge Depth, Protective Black Oxide Coating, Includes 3 Blades

Overview

Milwaukee® OPEN-LOK™ 1-3/8" HCS Japanese Tooth PRO-CURVE™ Hardwood Blade, High Carbon Steel For Cuts in Clean Wood, Drywall, & PVC, 1-3/8" Cutting Width, 2" Max Plunge Depth, Protective Black Oxide Coating, Includes 3 Blades
Our Universal Fit OPEN-LOK™ HCS Japanese Tooth PRO-CURVE™ Hardwood Blades for Oscillating Multi-Tools are made from premium high carbon steel. This hardwood multi-tool blade has precision triple ground Japanese teeth and now includes PRO-CURVE™ giving you greater control and accuracy. This is Milwaukee's best multi-tool blade for making precise cuts with a smooth finish in hardwood and can also be used in other woods, PVC, drywall, and other soft materials. This MILWAUKEE® blade delivers up to 2X faster cuts than the previous generation of high carbon steel blades with a deeper plunge cut and a wider 1-3/8" cutting width. This multi-tool blade is designed and made in the USA with global materials. Available in 1-3/8", 1-3/4" and 2-1/2" widths in 1, 3, or 10 packs.
Also known as: 045242570836, 49-25-1133

Specifications

Material: Black Oxide, Carbon Steel
Material: Black Oxide, Carbon Steel

Customer Reviews

No reviews for this product
(0)