21A23/FR/LED/E26/840/120V/ND

Item #: 2399272

Cat #: S12451

UPC: 045923124518

Sign In or Register to view pricing and more.
Documents & Guides
21 Watt; A23 LED; Frost Finish; Medium Base; 4000K; 120 Volt

Overview

21 Watt; A23 LED; Frost Finish; Medium Base; 4000K; 120 Volt
Satco's S12451 21-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.
Also known as: 045923124518, S12451

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: A23 (Arbitrary)
Volts AC: 120
Wattage: 21
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Shape: A23 (Arbitrary)
Wattage: 21
Dimmable: No
Color Temperature: 4000 (Cool White)
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)