Terminal Block Relay, 1P, 6A, 12V, AC/DC, Screw Terminals

Item #: 23989

Cat #: 700-HLT1U12

UPC: 611320533286

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Terminal Block, 1 Pole, 6 Amp, 12 Volt AC/DC, Screw Terminals, 10 per Package

Overview

Relay, Terminal Block, 1 Pole, 6 Amp, 12 Volt AC/DC, Screw Terminals, 10 per Package
Also known as: 611320533286, 700-HLT1U12

Specifications

Amps: 6
Type: Terminal Block, Relay
Mounting: DIN Rail
Volts DC Control: 12
Poles: 1
Volts AC Control: 12
Amps: 6
Mounting: DIN Rail
Poles: 1
Type: Terminal Block, Relay
Volts DC Control: 12
Volts AC Control: 12

Customer Reviews

No reviews for this product
(0)