This product may not be available in all locations.
Terminal Block, 50A, 600V AC/DC, Gray, 22 - 8AWG, 6mm
Item #: 23988
Cat #: 1492-L6
UPC: 662073055334
Documents & Guides
Terminal Block, 50 Amp, 600 Volt, AC/DC, Gray, 22 - 8 AWG, 6 mm, 50 in a Package
Sign In or Register to view pricing and more.
No associated products found.
Overview
Terminal Block, 50 Amp, 600 Volt, AC/DC, Gray, 22 - 8 AWG, 6 mm, 50 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L6 from Rockwell Automation® is a gray 6 mm (8.1 x 65 x 38 mm [0.319 x 2.56 x 1.5 IN]) spring-clamp terminal block with one pole. It is standard with one-circuit feed-through. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073055334, 1492-L6
Specifications
Type: | Terminal Block, Feed Through |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Gray |
Volts AC: | 600 |
Amps: | 50 |
Allowable Gauge Range: | 22 - 8 |
Type: | Terminal Block, Feed Through |
Volts DC: | 600 |
Color: | Gray |
Amps: | 50 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 8 |
Customer Reviews
No reviews for this product
(0)