LIGHT UNIT 2G LENS 120V ACDC

Item #: 239874

Cat #: E30CM

UPC: 782113214436

Sign In or Register to view pricing and more.
Documents & Guides
E30, 30.5 mm, Metallic, NEMA 3, 3R, 3S, 4, 12, 13, Dual unit square multifunction, Incandescent, full voltage light unit, 120 Vac light unit

Overview

E30, 30.5 mm, Metallic, NEMA 3, 3R, 3S, 4, 12, 13, Dual unit square multifunction, Incandescent, full voltage light unit, 120 Vac light unit
These square, multifunctional operators feature die cast construction to prevent the passing of oil and other contaminants through the operator into the contact structure or panel interior. The attractive square operator styling, coupled with custom legending of colored button and lenses and many special function accessories, makes E30 30.5 mm components ideal for a variety of industrial and OEM applications.
Also known as: 782113214436, E30CM

Specifications

Type: Indicator Light
Mounting: Panel
Volts DC: 120
Size: 30 mm
Volts AC: 120
Shape: Square
Type: Indicator Light
Volts DC: 120
Volts AC: 120
Mounting: Panel
Size: 30 mm
Shape: Square

Customer Reviews

No reviews for this product
(0)