![Fuse, 1 Amp, Fast-Acting, Ceramic, 1/4" x 1-1/4", 250V Fuse, 1 Amp, Fast-Acting, Ceramic, 1/4" x 1-1/4", 250V](https://rexel-cdn.com/products/image.jpg?i=A7571890-B30D-4C06-8751-155609A1DDA9&f=420)
Fuse, 1 Amp, Fast-Acting, Ceramic, 1/4" x 1-1/4", 250V
Item #: 23985
Cat #: ABC-1-R
UPC: 051712646086
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 1 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps, Rejection Endcaps, RoHS
Overview
Fuse, 1 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps, Rejection Endcaps, RoHS
Eaton Bussmann fast acting fuses feature ceramic bodies that allow for higher amp/votage rating combinations. This series of fuses have a voltage rating of 250 VAC/125 VDC and amperage ratings that range from 1/4 A to 15 A.
Also known as: 051712646086, ABC-1-R
Specifications
Material: | Ceramic |
Length: | 1 1/4 in |
Speed: | Fast Acting |
Amps: | 1 |
Volts DC: | 125 |
Diameter: | 1/4 in |
Volts AC: | 250 |
Mounting: | Cartridge |
Class: | Miniature |
Interrupt Rating DC: | 10 kA |
Material: | Ceramic |
Speed: | Fast Acting |
Volts DC: | 125 |
Volts AC: | 250 |
Class: | Miniature |
Length: | 1 1/4 in |
Amps: | 1 |
Diameter: | 1/4 in |
Mounting: | Cartridge |
Interrupt Rating DC: | 10 kA |
Customer Reviews
No reviews for this product
(0)