Selector Switch, 3 Position, Black Lever, Operator Only, 30mm

Item #: 239823

Cat #: 10250T3043

UPC: 782113226965

Documents & Guides
30.5 mm, Heavy-Duty, Selector Switch Operator, Lever Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Momentary, Maintained, Momentary, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30.5 mm, Heavy-Duty, Selector Switch Operator, Lever Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Momentary, Maintained, Momentary, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113226965, 10250T3043

Specifications

Type: Non-Illuminated, Maintained, Momentary, 3 Position
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, Maintained, Momentary, 3 Position
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Black

Customer Reviews

No reviews for this product
(0)