Manual Starter, 16A, 1PH, 1P, w/Pilot Light, NEMA 4, 277VAC

Item #: 23982

Cat #: 2510FW1P

UPC: 78590155437

Sign In or Register to view pricing and more.
Manual Starter, 16 Amp, 1-Phase, 1-Pole, Non-Reversing, with Red Pilot Light, NEMA 4, 277 Volt AC, Thermal Melting Alloy Overload Required, 1 x 3/4 Inch Pipe Tap, Top or Bottom

Overview

Manual Starter, 16 Amp, 1-Phase, 1-Pole, Non-Reversing, with Red Pilot Light, NEMA 4, 277 Volt AC, Thermal Melting Alloy Overload Required, 1 x 3/4 Inch Pipe Tap, Top or Bottom
Also known as: 78590155437, 2510FW1P

Specifications

Horsepower: 1
Color: Red
Volts AC: 277
Mounting: Surface
Phase: 1
Poles: 1
Amps: 16
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Horsepower: 1
Volts AC: 277
Phase: 1
Amps: 16
IP/NEMA Rating: NEMA 4
Color: Red
Mounting: Surface
Poles: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)