10 AWG MTW Stranded Copper, Black, 2500'

Item #: 239808

Cat #: MTW10STR264BLK2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, 26-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 2500' Reel.

Overview

10 AWG, 26-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 2500' Reel.
Also known as: MTW10STR264BLK2500RL

Specifications

Gauge: 10
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Jacket: PVC
Color: Black
Conductors: 1
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)