Side Mount Fan, 115VAC, 50/60Hz, Type 12/IP54, Light Gray

Item #: 239799

Cat #: SF1316434

UPC: 783510202118

Sign In or Register to view pricing and more.
Side Mount Fan, 115VAC, 50/60Hz, Type 12/IP54, Light GraySide Mount Fan, 115 Volt AC, 50/60Hz, Type 12, IP54, Light Gray

Overview

Side Mount Fan, 115VAC, 50/60Hz, Type 12/IP54, Light GraySide Mount Fan, 115 Volt AC, 50/60Hz, Type 12, IP54, Light Gray
Also known as: 783510202118, SF1316434

Specifications

Mounting: Side
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Mounting: Side
Color: Gray
IP/NEMA Rating: IP54, NEMA 12

Customer Reviews

No reviews for this product
(0)