
5" PVC Utility Duct, 20' Length, Type DB-60, White, Bell End
Item #: 239792
Cat #: 500DB60
UPC: 670648234541
Documents & Guides
5 Inch PVC Utility Duct, 20 Foot Length, Type DB-60, White, Bell End, For Direct Burial or Concrete Encasement
Sign In or Register to view pricing and more.
Overview
5 Inch PVC Utility Duct, 20 Foot Length, Type DB-60, White, Bell End, For Direct Burial or Concrete Encasement
Also known as: 670648234541, 500DB60
Specifications
Length: | 20 ft |
Diameter: | 5 in |
Color: | White |
Material: | PVC |
Type: | DB-60 |
Length: | 20 ft |
Color: | White |
Type: | DB-60 |
Diameter: | 5 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)