Junction Box, NEMA 4X, Clamp Cover, 14" x 12" x 6"

Item #: 239775

Cat #: A1412NFAL

UPC: 783510566609

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Clamp Cover, 14 x 12 x 6 Inch, Aluminum

Overview

Junction Box, NEMA 4X, Clamp Cover, 14 x 12 x 6 Inch, Aluminum
Also known as: 783510566609, A1412NFAL

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Size: 14 x 12 x 6 in
Depth: 6 in
Height: 14 in
Material: Aluminum
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 6 in
Material: Aluminum
Size: 14 x 12 x 6 in
Height: 14 in

Customer Reviews

No reviews for this product
(0)