STD.CNTRL.UNIT-CL10-3PH 1.25-5A 24VDC

Item #: 239770

Cat #: LUCA05BL

UPC: 389110363831

Sign In or Register to view pricing and more.

Overview

STD.CNTRL.UNIT-CL10-3PH 1.25-5A 24VDC
Also known as: 389110363831, LUCA05BL

Specifications

Phase: 3
Poles: 3
Type: Commercial Grade
Color: Gray
Mounting: Plug
Amps: 60
Material: Nylon
Phase: 3
Type: Commercial Grade
Mounting: Plug
Material: Nylon
Poles: 3
Color: Gray
Amps: 60

Customer Reviews

No reviews for this product
(0)