
Wireway 90° Elbow, Type 1, Lay-In, 10" x 10", Steel, Gray
Item #: 23975
Cat #: F1010G90E
UPC: 783510455903
Documents & Guides
Wireway 90° Elbow, Size/Dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway
Sign In or Register to view pricing and more.
Overview
Wireway 90° Elbow, Size/Dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway
Wireway 90° Elbow, Size/Dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway
Also known as: 783510455903, F1010G90E
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Width: | 10 in |
Material: | Steel |
Height: | 10 in |
Angle: | 90° |
IP/NEMA Rating: | NEMA 1, IP30 |
Width: | 10 in |
Height: | 10 in |
Color: | Gray |
Material: | Steel |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)