CFL-S 13W/841 (PK X 10)

Item #: 239742

Cat #: 87609T

UPC: 726585876099

Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, CFL, CFL-S 13W/841 (PK X 10), 13 Watts, 810 Initial Lumens, 4100 K, 82 CRI, PL Twin Tube Shape, 1.06 IN Dia, 7 IN Long, PL Twin Tube 2-pin Lamp Bulb, G23 Base, 10000 Avg Life Hrs, Silicone Coating

Overview

Lamp, Shatter-Resistant, CFL, CFL-S 13W/841 (PK X 10), 13 Watts, 810 Initial Lumens, 4100 K, 82 CRI, PL Twin Tube Shape, 1.06 IN Dia, 7 IN Long, PL Twin Tube 2-pin Lamp Bulb, G23 Base, 10000 Avg Life Hrs, Silicone Coating
Also known as: 726585876099, 87609T

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Shape: PL-S (Single Tube), CFT (Flat Twin)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Light Technology: Fluorescent
Base: 2-Pin (GX23)
Color Temperature: 4100 (Cool White)
Shape: PL-S (Single Tube), CFT (Flat Twin)
Volts AC: 120
Light Technology: Fluorescent
Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 800
Base: 2-Pin (GX23)

Customer Reviews

No reviews for this product
(0)