Cut Level 3 Nitrile Dipped Gloves, Medium

Item #: 2397407

Cat #: 48-73-8631

UPC: 045242063505

Documents & Guides
Cut Level 3 Nitrile Dipped Gloves, 15 Gauge Knit for Better Dexterity, SMARTSWIPE™ Touchscreen Compatible Fingertips, Medium
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cut Level 3 Nitrile Dipped Gloves, 15 Gauge Knit for Better Dexterity, SMARTSWIPE™ Touchscreen Compatible Fingertips, Medium
Our ANSI/ISEA 105-2016 Cut Level 3 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These gloves feature a reinforced nitrile coating between the thumb and index finger for added durability in high wear areas and are constructed with a 15-gauge knit for better dexterity when handling small objects. Additionally, these cut resistant gloves have nitrile Comfort Web Grip for better grip and durability. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Nitrile Dipped Gloves feature a color-coded wrist band and back of hand logo for easy cut level identification.
Also known as: 045242063505, 48-73-8631

Specifications

Size: Medium
Cut Level: 3
Size: Medium
Cut Level: 3

Customer Reviews

No reviews for this product
(0)