Relay, Enclosed, 20A, 208-277VAC Coil, DPDT, NEMA 1
Item #: 239704
Cat #: RIB02P
UPC:
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Power Relay, 20 Amp DPDT, 208-277 Vac Coil, NEMA 1 Housing
Overview
Power Relay, 20 Amp DPDT, 208-277 Vac Coil, NEMA 1 Housing
The Power Series contains relays that are rated at 20 or 30 Amp. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
Also known as: RIB02P, rib
Specifications
Type: | Power Control, Enclosed, Relay |
Volts AC Control: | 277, 208 |
Poles: | 2 |
Amps: | 20 |
Mounting: | Conduit |
Type: | Power Control, Enclosed, Relay |
Poles: | 2 |
Mounting: | Conduit |
Volts AC Control: | 277, 208 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)