This product may not be available in all locations.
Terminal Block, Feed Through, Grounding, 10mm, 16 - 6AWG
Item #:
239692
Cat #:
1492-LG10
UPC:
662073056461
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, Grounding, 10 mm, 16 - 6 AWG, Green/Yellow, 25 per Package
Overview
Terminal Block, Feed Through, Grounding, 10 mm, 16 - 6 AWG, Green/Yellow, 25 per Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LG10 from Rockwell Automation® is a green / yellow 10 mm (10.1 x 7 (3.5 x 42.5 mm [0.398 x 2.89 x 1.67 IN]) spring-clamp terminal block with one pole. It is standard with two-circuit feed-through ground block. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073056461, 1492-LG10
Specifications
Type: | Grounding, Terminal Block |
Color: | Green/Yellow |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Allowable Gauge Range: | 16 - 6 |
Type: | Grounding, Terminal Block |
Family / Style: | 1492 |
Allowable Gauge Range: | 16 - 6 |
Color: | Green/Yellow |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)