Terminal Block, 10A, 600V, AC/DC, 2 Circuit, Gray, 1.5mm

Item #: 23965

Cat #: 1492-LD2

UPC: 662073055808

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 10 Amp, 600 Volt, AC/DC, 2 Circuit, Gray, 28 -16 AWG, 1.5 mm, 50 in a Package

Overview

Terminal Block, 10 Amp, 600 Volt, AC/DC, 2 Circuit, Gray, 28 -16 AWG, 1.5 mm, 50 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LD2 from Rockwell Automation® is a gray 1.5 mm (3.5 x 75 x 43 mm [0.138 x 2.95 x 1.69 IN]) spring-clamp terminal block with one pole. It is standard with one-circuit feed-through and multi-circuit two circuit. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073055808, 1492-LD2

Specifications

Type: Terminal Block, Feed Through
Amps: 10
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Allowable Gauge Range: 28 - 16
Type: Terminal Block, Feed Through
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Amps: 10
Volts DC: 600
Color: Gray
Allowable Gauge Range: 28 - 16

Customer Reviews

No reviews for this product
(0)