4' LED Linear Retrofit Kit, 48W, 4500K, Narrow

Item #: 2396170

Cat #: ILWRK48LED4D

UPC: 765364940514

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Wet Location Retrofit Kit, 120/277V, 48W, 4 Ft, Narrow Body, Lumens: 6691, Color Temperature: 4500K, CRI: 80

Overview

LED Linear Wet Location Retrofit Kit, 120/277V, 48W, 4 Ft, Narrow Body, Lumens: 6691, Color Temperature: 4500K, CRI: 80
The Potomac-AT Series retrofit kits feature a single row of LEDs mounted to a gear tray. This kit provides unparalleled performance, improved efficacy and more lumens per watt. These energy efficient luminaires provide significant energy savings and optimized lumen output suitable for operating in indoor, outdoor, and wet location environments.
Also known as: 765364940514, ILWRK48LED4D

Specifications

Wattage: 48
Length: 4 ft
Lumens: 6700
Color Temperature: 4500 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Lumens: 6700
Light Technology: LED
Length: 4 ft
Color Temperature: 4500 (Cool White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)