This product may not be available in all locations.
6
more

Hub, Bolt-On, 2", 2 Screw Mount
Item #: 23959
Cat #: B200
UPC: 78590145947
Documents & Guides
Hub, Bolt-On, 2 Inch, 2 Screw Mount, for Panels, and Safety Switches
Sign In or Register to view pricing and more.
No associated products found.
Overview
Hub, Bolt-On, 2 Inch, 2 Screw Mount, for Panels, and Safety Switches
Industrial Circuit Breaker Enclosures are designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Provides a dead front housing for circuit breakers, molded case switches, and motor circuit protectors to prevent personnel from accidentally contacting energized parts. Designed to meet or exceed UL 50 requirements for specific environmental conditions. Allow breaker operation without removing cover. These units are UL Listed and CSA Certified. Square D equipment with “R’’ or “RB’’ suffix, designated NEMA 3R rainproof construction, utilizes bolt-on hubs listed below. “RB’’ devices will accept 3/4 in. through 2- 1/2 in. bolt-on hubs without the use of reducers. Off-center conduit thread openings and elongated mounting holes provide quick and easy adjustment to eliminate costly conduit offsets and bends. Load Center Hub, 2 in, rainproof, for RB devices is a conduit entry, and is used for conduit installation. This bolt-on accessory has a UL listed rating. The dimensions are 1.38 mm(H)4.44 mm(W)3.09 mm(D). This product comes with an 18 month warranty.
Also known as: 78590145947, B200
Specifications
Type: | Hub |
Size: | 2 in |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Type: | Hub |
Standards: | California Proposition 65 |
Size: | 2 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)