Handy Box Cover, Type: Blank with 1/2" Knockout, Drawn, Metallic
Item #: 23958
Cat #: 861
UPC: 050169008614
Documents & Guides
Handy Box Cover, Type: Blank with 1/2" Knockout, Drawn, Metallic. Width: 2-5/16". Length: 4-3/16".
Sign In or Register to view pricing and more.
Hubbell-Raco
650CSA 4 in. x 2 in. Handy Box, Welded, 1-1/2 in. Deep, Eleven 1/2 in. KO's, Ground Screw Driven
Item #: 1262034
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Handy Box Cover, Type: Blank with 1/2" Knockout, Drawn, Metallic. Width: 2-5/16". Length: 4-3/16".
Handy Box covers are used to close a Handy Box. Covers also may be used as single-gang wall plates.
Also known as: 050169008614, 861, k100
Specifications
Knockout Diameter: | 1/2 in |
Material: | Steel |
Height: | 4 3/16 in |
Width: | 2 5/16 in |
Knockout Diameter: | 1/2 in |
Height: | 4 3/16 in |
Material: | Steel |
Width: | 2 5/16 in |
Customer Reviews
No reviews for this product
(0)