Reducing Washer, 3-1/2 x 1-1/2", Steel

Item #: 239528

Cat #: RW95

UPC: 781002301868

Sign In or Register to view pricing and more.
Reducing Washer. Size: 3-1/2 x 1-1/2 Inch, Steel, Pre-Galvanized, QTY 10

Overview

Reducing Washer. Size: 3-1/2 x 1-1/2 Inch, Steel, Pre-Galvanized, QTY 10
Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.
Also known as: 781002301868, RW95

Specifications

Diameter: 1 1/2 in, 3 1/2 in
Material: Steel
Finish: Pre-Galvanized
Diameter: 1 1/2 in, 3 1/2 in
Finish: Pre-Galvanized
Material: Steel

Customer Reviews

No reviews for this product
(0)