15A Lev-Lok Decora Receptacle, 5-15R, White

Item #: 2394878

Cat #: MT162-1CW

UPC: 078477740255

Sign In or Register to view pricing and more.
Documents & Guides
Lev-Lok Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Tamper-Resistant, Smooth Face, 15 Amp, 125 Volt, Modular, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Lev-Lok Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Tamper-Resistant, Smooth Face, 15 Amp, 125 Volt, Modular, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Tamper-Resistant, Decora Plus™, One Marked Controlled Outlet, Straight Blade, Heavy Duty Industrial Specification Grade, Self-Grounding, WHITE
Also known as: 078477740255, MT162-1CW

Specifications

Volts AC: 120
Amps: 15
Color: White
Volts AC: 120
Color: White
Amps: 15

Customer Reviews

No reviews for this product
(0)