1
more
Stud Mount Tie, 15.3L (389mm), Light-Hea
Item #: 23948
Cat #: PLST4HS25-TL300
UPC: 074983754113
Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® Stud Mounted Cable Ties mount to a flat surface and wrap around bundles to form a releasable attachment. Plus, with heat stabilized, weather resistant Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Light-heavy cross section, 15
Overview
Pan-Ty® Stud Mounted Cable Ties mount to a flat surface and wrap around bundles to form a releasable attachment. Plus, with heat stabilized, weather resistant Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Light-heavy cross section, 15
Also known as: 074983754113, PLST4HS25-TL300
Specifications
Color: | Black |
Material: | Nylon |
Length: | 15.300 in |
Color: | Black |
Length: | 15.300 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)