Indicator Light, 120VAC Supply, 6V Incandescent Lamp, Green Lens

Item #: 239465

Cat #: CR104PLG32G

UPC: 783166284063

Sign In or Register to view pricing and more.
Documents & Guides
Indicator Light, Transformer Type, 120 Volt AC Supply , 6 Volt Incandescent Lamp Voltage, Green Lens

Overview

Indicator Light, Transformer Type, 120 Volt AC Supply , 6 Volt Incandescent Lamp Voltage, Green Lens
Also known as: 783166284063, CR104PLG32G

Specifications

Type: Indicator Light
Volts DC: 6
Color: Green
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Indicator Light
Color: Green
Family / Style: CR104
Volts DC: 6
Size: 30 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)