Breaker, Miniature, 2P, 6A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 239462

Cat #: MG24447

UPC: 785901346333

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 2-Pole, 6 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 2-Pole, 6 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901346333, MG24447

Specifications

Amps: 6
Poles: 2
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 2
Volts DC: 125
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)