SEOOW Portable Cord, 12/3, Black, 250'

Item #: 239455

Cat #: SEOOW123BLK250RL

UPC:

Documents & Guides
SEOOW Portable Cord, 12/3, Black, 250'
Sign In or Register to view pricing and more.

No associated products found.

Overview

SEOOW Portable Cord, 12/3, Black, 250'
Also known as: SEOOW123BLK250RL

Specifications

Length: 250 ft
Conductors: 3
Jacket: TPE
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Length: 250 ft
Jacket: TPE
Material: Copper
Volts AC: 600
Conductors: 3
Gauge: 12
Color: Black

Customer Reviews

No reviews for this product
(0)