Contactor Coil, TeSys Deca, LX1D6, 120VAC 60Hz For 80 - 95A Contactor

Item #: 23944

Cat #: LX1D6G7

UPC: 785901441663

Sign In or Register to view pricing and more.
Contactor Coil, TeSys Deca, LX1D6, 120 Volt AC 60Hz For 80 - 95 Amp Contactor

Overview

Contactor Coil, TeSys Deca, LX1D6, 120 Volt AC 60Hz For 80 - 95 Amp Contactor
TeSys D replacement coils are for replacing the operating coil in old TeSys D contactors with 40 amperes to 95 ampere ratings. This coil has an operating voltage of 120 Vac 50/60 Hz. This coil has an inrush consumption rating of 220 VA and a sealed consumpation rating ofd 22 VA. The 60Hz operating range is 85 to 110% of nomial voltage at 55 degrees C.
Also known as: 785901441663, LX1D6G7

Specifications

Mounting: Internal
Standards: California Proposition 65
Mounting: Internal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)