Fender Washer, 1/4 x 1", Steel

Item #: 239438

Cat #: FENW141

UPC: 781002155102

Sign In or Register to view pricing and more.
Fender Washer. Size: 1/4 x 1 Inch. Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15510.*

Overview

Fender Washer. Size: 1/4 x 1 Inch. Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15510.*
Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.
Also known as: 781002155102, FENW141, strut washer

Specifications

Length: 1 in
Diameter: 1/4 in
Material: Steel
Length: 1 in
Material: Steel
Diameter: 1/4 in

Customer Reviews

5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 01/17/2012
Dottie FENW141
Excellent fender washer with great finish and a high quality product.